- Series 24700 Single Cup
- 3" OD x 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Enclosure | N/A |
| Series | 24700 |
| I.D. | N/A |
| K Factor | 1.487831 |
| Cup Width | 11/16 in |
| Radial Rating | 4076.4 lbf |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| O.D. | 3 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Origin | Cups |
| Weight | 0.359 LB |
| EAN or UPC | 53893209135 |

