- Single Cup, LL103000 Series, 2.8125" OD, Class 3 Precision
| Cup Width | 0.375 in |
| Cup Type | Single Cup |
| Enclosure | N/A |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. | 2.8125 in |
| Origin | Cups |
| Material | Steel |
| Cone Width | N/A |
| Series | LL103000 |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.12 LB |
| EAN or UPC | 53893467160 |

