
- M12600 Series Single Cone
- 0.8440" Straight Bore
- 0.7200" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 0.72 in |
Bearing Type | Single Cone |
Enclosure | Open |
Material | Steel |
Shaft Fillet Radius [Max] | 0.050 in |
O.D. | N/A |
Bore Type | Round Bore |
Cup Width | N/A |
Series | M12600 |
Origin | Cones |
I.D. | 0.844 in |
Tolerance | Standard |
Cone Type | Single Cone |
Weight | 0.24 LB |
EAN or UPC | 53893176321 |
