- Series 2400 Single Cup
- 2 11/16" OD x 11/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 2.6875 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Cup Width | 11/16 in |
| Cone Width | N/A |
| I.D. | N/A |
| Series | 2400 |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.06 in |
| Enclosure | N/A |
| Origin | Cups |
| Bearing Type | Single Cup |
| Material | Steel |
| Weight | 0.343 LB |
| EAN or UPC | 53893114989 |

