- Radial Bearing
- 320 mm ID x 540 mm OD x 218 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 200 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 320 mm |
| Origin | Spherical Radial |
| Limiting Speed - Oil | 400 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 540 mm |
| Enclosure | Unsealed |
| Fillet Radius | 0.16 in |
| Housing Fillet Radius [Max] | 0.16 in |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 0.160 in |
| Weight | 450.7 LB |
| EAN or UPC | 87796033139 |

