- Radial Bearing
- 260 mm ID x 440 mm OD x 180 mm Wide
- Straight Bore
- C5 - Clearance Greater Than C4
- Brass / Bronze Cage
| Radial Internal Clearance | C5 |
| I.D. | 260 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| O.D. | 440 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| Cage Material | Brass/Bronze |
| Weight | 234.0 LB |

