- Radial Bearing
- 360 mm ID x 480 mm OD x 90 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| I.D. | 360 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| O.D. | 480 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W25 - Outer Ring w/Counter Drilled Lubrication Hole |
| Weight | 93.0 LB |
| EAN or UPC | 87796175839 |

