- 110 mm ID x 180 mm OD x 69 mm Wide, Straight Bore, Unsealed, Normal Clearance (C0), Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 0.08 in |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W800 - Combination of W22 & W88 |
| Fillet Radius | 0.08 in |
| Limiting Speed - Oil | 1500 rpm |
| Limiting Speed - Grease | 1130 rpm |
| I.D. | 110 mm |
| O.D. | 180 mm |
| Bearing Type | Shaker Screen Bearing |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| Shaft Fillet Radius [Max] | 0.080 in |
| Weight | 15.101 LB |
| EAN or UPC | 87796142992 |

