- Radial Bearing
- 260 mm ID x 400 mm OD x 140 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Radial Internal Clearance | C2 |
| I.D. | 260 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass/Bronze |
| O.D. | 400 mm |
| Enclosure | Unsealed |
| Weight | 140.0 LB |
| EAN or UPC | 53893929699 |

