- Radial Bearing
- 200 mm ID x 310 mm OD x 109 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| O.D. | 310 mm |
| I.D. | 200 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial Bearing |
| Weight | 64.876 LB |
| EAN or UPC | 87796223721 |

