- Radial Bearing
- 200 mm ID x 310 mm OD x 109 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Cage Material | Steel |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 710 rpm |
| Limiting Speed - Oil | 950 rpm |
| I.D. | 200 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Origin | Spherical Radial |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial Bearing |
| O.D. | 310 mm |
| Weight | 66.08 LB |
| EAN or UPC | 87796142732 |

