- Radial Bearing
- 190 mm ID x 290 mm OD x 100 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| O.D. | 290 mm |
| I.D. | 190 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Weight | 51.66 LB |
| EAN or UPC | 87796193826 |

