- Radial Bearing
- 180 mm ID x 280 mm OD x 100 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Static Load Rating [Max] | 390200 lbf |
| Limiting Speed - Oil | 1100 rpm |
| Shaft Fillet Radius [Max] | 0.080 in |
| Dynamic Load Rating | 214800 lbf |
| Limiting Speed - Grease | 830 rpm |
| O.D. | 280 mm |
| Bore Type | Tapered Bore |
| Housing Fillet Radius [Max] | 0.08 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Housing Shoulder Diameter | 10.08 in |
| Radial Internal Clearance | C3 |
| I.D. | 180 mm |
| Cage Material | Steel |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Fillet Radius | 0.08 in |
| Weight | 48.81 LB |
| EAN or UPC | 87796161115 |

