- Radial Bearing
- 150 mm ID x 225 mm OD x 75 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 150 mm |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1300 rpm |
| O.D. | 225 mm |
| Bearing Type | Radial Bearing |
| Limiting Speed - Grease | 980 rpm |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 23.148 LB |
| EAN or UPC | 87796032545 |

