- Radial Bearing
- 140 mm ID x 210 mm OD x 69 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 210 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| I.D. | 140 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Weight | 17.8 LB |
| EAN or UPC | 87796225855 |

