
- Radial Bearing
- 850 mm ID x 1,120 mm OD x 200 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
Bore Type | Tapered Bore |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
Radial Internal Clearance | C3 |
I.D. | 850 mm |
Cage Material | Brass/Bronze |
O.D. | 1120 mm |
Bearing Type | Radial Bearing |
Enclosure | Unsealed |
Weight | 1267.489 LB |
