- Radial Bearing
- 380 mm ID x 520 mm OD x 106 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 380 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| O.D. | 520 mm |
| Weight | 139.0 LB |

