- Radial Bearing
- 340 mm ID x 460 mm OD x 90 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Housing Fillet Radius [Max] | 0.1 in |
| Limiting Speed - Oil | 900 rpm |
| Limiting Speed - Grease | 450 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Shaft Fillet Radius [Max] | 0.100 in |
| I.D. | 340 mm |
| Cage Material | Brass/Bronze |
| Fillet Radius | 0.1 in |
| O.D. | 460 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W40I - Case Hardened Inner Ring |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Weight | 94.16 LB |
| EAN or UPC | 87796142466 |

