- Radial Bearing
- 160 mm ID x 220 mm OD x 45 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Housing Fillet Radius [Max] | 0.08 in |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, C08 - Inner & Outer Ring w/Extra Close Running Accuracy |
| I.D. | 160 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 1650 rpm |
| Bore Type | Round Bore |
| O.D. | 220 mm |
| Shaft Fillet Radius [Max] | 0.080 in |
| Limiting Speed - Oil | 2200 rpm |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Fillet Radius | 0.08 in |
| Origin | Spherical Radial |
| Weight | 11.52 LB |
| EAN or UPC | 87796142312 |

