- Radial Bearing
- 130 mm ID x 180 mm OD x 37 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1200 rpm |
| Housing Fillet Radius [Max] | 0.06 in |
| Ring Modification | W20 - Outer Ring w/Standard Lubrication Holes |
| Bearing Type | Radial Bearing |
| Limiting Speed - Grease | 1100 rpm |
| Fillet Radius | 0.06 in |
| I.D. | 130 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 0.060 in |
| Radial Internal Clearance | C3 |
| O.D. | 180 mm |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Weight | 6.359 LB |
| EAN or UPC | 87796031999 |

