- Radial Bearing
- 630 mm ID x 850 mm OD x 165 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| O.D. | 850 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| I.D. | 630 mm |
| Weight | 588.76 LB |
| EAN or UPC | 87796200470 |

