- Radial Bearing
- 530 mm ID x 710 mm OD x 136 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| O.D. | 710 mm |
| Radial Internal Clearance | Normal |
| I.D. | 530 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 330.97 LB |
| EAN or UPC | 87796200845 |

