Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

23691

Tapered Roller Bearing Single Cone
Item #100721480
  • 23600 Series Single Cone
  • 1.3780" Straight Bore
  • 1 1/16" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 23600 Series Single Cone
  • 1.3780" Straight Bore
  • 1 1/16" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Origin Cones
Cone Width 1.0625 in
Cup Width N/A
Enclosure Open
O.D. N/A
Tolerance Standard
K Factor 1.581381
I.D. 1.378 in
Bore Type Round Bore
Cone Type Single Cone
Shaft Fillet Radius [Max] 0.140 in
Radial Rating 4826.8 lbf
Series 23600
Material Steel
Bearing Type Single Cone
Weight 0.7 LB
EAN or UPC 53893207575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison