- Series 23600 Single Cup
- 2 7/8" OD x 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Radial Rating | 4826.8 lbf |
| Cup Type | Single Cup |
| Tolerance | Standard |
| O.D. Type | Straight |
| Material | Steel |
| Enclosure | N/A |
| Origin | Cups |
| O.D. | 2.875 in |
| K Factor | 1.581381 |
| Bearing Type | Single Cup |
| Cup Width | 7/8 in |
| Series | 23600 |
| Weight | 0.508 LB |
| EAN or UPC | 53893207339 |

