- 385 Series Single Cone
- 2 1/4" Straight Bore
- 0.8640" Wide
- 0.090" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.090 in |
| O.D. | N/A |
| Cone Type | Single Cone |
| Tolerance | Precision |
| Special Features | Special Inspection |
| I.D. | 2 1/4 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Series | 385 |
| Enclosure | Open |
| Cone Width | 0.864 in |
| Weight | 0.9 LB |
| EAN or UPC | 53893021331 |

