- Series 234000 Single Cup
- 21 1/2" OD x 2 3/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Origin | Cups |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| Radial Rating | 54108 lbf |
| Material | Steel |
| Cup Width | 2 3/16 in |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Series | 234000 |
| O.D. | 21.5 in |
| I.D. | N/A |
| Tolerance | Standard |
| K Factor | 1.226307 |
| Weight | 38.19 LB |
| EAN or UPC | 53893531915 |

