- Radial Bearing
- 160 mm ID x 340 mm OD x 136 mm Wide
- Straight Bore
- C5 - Clearance Greater Than C4
- Brass / Bronze Cage
| O.D. | 340 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | C5 |
| I.D. | 160 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Weight | 133.0 LB |
| EAN or UPC | 87796142213 |

