- Radial Bearing
- 460 mm ID x 830 mm OD x 296 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| I.D. | 460 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Oil | 420 rpm |
| Limiting Speed - Grease | 320 rpm |
| O.D. | 830 mm |
| Cage Material | Brass/Bronze |
| Fillet Radius | 0.24 in |
| Housing Fillet Radius [Max] | 0.24 in |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Shaft Fillet Radius [Max] | 0.240 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Weight | 1485.0 LB |

