- Radial Bearing
- 440 mm ID x 790 mm OD x 280 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 440 mm |
| O.D. | 790 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Weight | 1388.0 LB |

