- Radial Bearing
- 420 mm ID x 760 mm OD x 272 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Origin | Spherical Radial |
| O.D. | 760 mm |
| I.D. | 420 mm |
| Limiting Speed - Grease | 350 rpm |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 2.69e+006 lbf |
| Shaft Fillet Radius [Max] | 0.240 in |
| Fillet Radius | 0.24 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Limiting Speed - Oil | 460 rpm |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 1.499e+006 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 0.24 in |
| Bore Type | Tapered Bore |
| Housing Shoulder Diameter | 26.8 in |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1184.12 LB |

