- Radial Bearing
- 360 mm ID x 650 mm OD x 232 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Origin | Spherical Radial |
| Limiting Speed - Grease | 410 rpm |
| O.D. | 650 mm |
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 0.2 in |
| Bore Type | Tapered Bore |
| Fillet Radius | 0.2 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 360 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 540 rpm |
| Shaft Fillet Radius [Max] | 0.200 in |
| Weight | 715.0 LB |

