- Series 23000 Single Cup
- 2 9/16" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Series | 23000 |
| Tolerance | Standard |
| Material | Steel |
| O.D. | 2.5625 in |
| Cup Width | 0.625 in |
| K Factor | 0.798 |
| Cone Width | N/A |
| Enclosure | N/A |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| Radial Rating | 2947.9 lbf |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.349 LB |
| EAN or UPC | 53893206462 |

