- Radial Bearing
- 530 mm ID x 980 mm OD x 355 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 530 mm |
| O.D. | 980 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bore Type | Tapered Bore |
| Weight | 2700.0 LB |

