- Radial Bearing
- 240 mm ID x 440 mm OD x 160 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Dynamic Load Rating | 570800 lbf |
| Limiting Speed - Grease | 600 rpm |
| Static Load Rating [Max] | 942100 lbf |
| Radial Internal Clearance | C3 |
| Cage Material | Brass/Bronze |
| I.D. | 240 mm |
| Bearing Type | Radial Bearing |
| O.D. | 440 mm |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 0.12 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Shoulder Diameter | 15.55 in |
| Fillet Radius | 0.12 in |
| Shaft Fillet Radius [Max] | 0.120 in |
| Limiting Speed - Oil | 800 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Bore Type | Tapered Bore |
| Origin | Spherical Radial |
| Weight | 236.0 LB |

