- Radial Bearing
- 200 mm ID x 360 mm OD x 128 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| O.D. | 360 mm |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 200 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Weight | 122.0 LB |

