- Radial Bearing
- 190 mm ID x 340 mm OD x 120 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Standard Cage Cage
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bore Type | Tapered Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, W25 - Outer Ring w/Counter Drilled Lubrication Hole |
| O.D. | 340 mm |
| Radial Internal Clearance | C4 |
| I.D. | 190 mm |
| Cage Material | Standard |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Weight | 104.0 LB |
| EAN or UPC | 87796178014 |

