- Radial Bearing
- 170 mm ID x 310 mm OD x 110 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Shoulder Diameter | 10.88 in |
| Static Load Rating [Max] | 441400 lbf |
| Dynamic Load Rating | 278500 lbf |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| Fillet Radius | 0.12 in |
| Housing Fillet Radius [Max] | 0.12 in |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1100 rpm |
| Bearing Type | Radial Bearing |
| Shaft Fillet Radius [Max] | 0.120 in |
| Origin | Spherical Radial |
| I.D. | 170 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 830 rpm |
| O.D. | 310 mm |
| Radial Internal Clearance | C4 |
| Weight | 76.4 LB |
| EAN or UPC | 87796188235 |

