- Series 230000 Double Cup
- 20 1/4" OD x 4 1/4" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| K Factor | 1.325915 |
| Cup Type | Double Cup |
| I.D. | N/A |
| Radial Rating | 52394.7 lbf |
| Material | Steel |
| Cup Width | 4.25 in |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| Series | 230000 |
| O.D. | 20.25 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Standard |
| Weight | 71.88 LB |
| EAN or UPC | 53893528847 |

