- Series 230000 Single Cup
- 20" OD x 2" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Enclosure | N/A |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Cup Width | 2 in |
| O.D. Type | Flanged |
| Tolerance | Standard |
| Series | 230000 |
| Material | Steel |
| Radial Rating | 52394.7 lbf |
| Cup Type | Single Cup |
| Cone Width | N/A |
| I.D. | N/A |
| O.D. | 20 in |
| K Factor | 1.326 |
| Weight | 30.17 LB |
| EAN or UPC | 53893528762 |

