- Radial Bearing
- 480 mm ID x 790 mm OD x 248 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 790 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 480 mm |
| Weight | 1026.0 LB |

