- Radial Bearing
- 460 mm ID x 760 mm OD x 240 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 0.240 in |
| Housing Fillet Radius [Max] | 0.24 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Limiting Speed - Grease | 370 rpm |
| Origin | Spherical Radial |
| Bore Type | Round Bore |
| Fillet Radius | 0.24 in |
| O.D. | 760 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 490 rpm |
| I.D. | 460 mm |
| Weight | 961.2 LB |
| EAN or UPC | 87796188822 |

