- Radial Bearing
- 400 mm ID x 650 mm OD x 200 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Shaft Fillet Radius [Max] | 0.200 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| I.D. | 400 mm |
| O.D. | 650 mm |
| Fillet Radius | 0.2 in |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 0.2 in |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Oil | 570 rpm |
| Static Load Rating [Max] | 1.845e+006 lbf |
| Dynamic Load Rating | 978500 lbf |
| Limiting Speed - Grease | 430 rpm |
| Housing Shoulder Diameter | 23.36 in |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Weight | 570.0 LB |
| EAN or UPC | 87796312449 |

