- Radial Bearing
- 300 mm ID x 500 mm OD x 160 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| Enclosure | Unsealed |
| I.D. | 300 mm |
| O.D. | 500 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C4 |
| Weight | 268.0 LB |
| EAN or UPC | 87796039452 |

