- Radial Bearing
- 280 mm ID x 460 mm OD x 146 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| I.D. | 280 mm |
| Shaft Fillet Radius [Max] | 0.160 in |
| Limiting Speed - Oil | 800 rpm |
| Housing Fillet Radius [Max] | 0.16 in |
| Limiting Speed - Grease | 600 rpm |
| Bearing Type | Radial Bearing |
| Ring Modification | W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C08 - Inner & Outer Ring w/Extra Close Running Accuracy |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 460 mm |
| Fillet Radius | 0.16 in |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 233.0 LB |
| EAN or UPC | 53893528069 |

