- Radial Bearing
- 200 mm ID x 340 mm OD x 112 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Shaft Fillet Radius [Max] | 0.100 in |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 517900 lbf |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Limiting Speed - Oil | 1100 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Housing Fillet Radius [Max] | 0.1 in |
| Dynamic Load Rating | 312900 lbf |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| O.D. | 340 mm |
| I.D. | 200 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Shoulder Diameter | 12.12 in |
| Fillet Radius | 0.1 in |
| Limiting Speed - Grease | 830 rpm |
| Weight | 89.749 LB |
| EAN or UPC | 87796188051 |

