- Spherical Roller Bearing
- 190 mm ID x 320 mm OD x 104 mm Wide
- RBEC 1
- C3 Clearance
- Bronze Cage
applications
- Finishing mills
- Saw frames
- Bin vibrators
- Building block machines
- Metal mills
- Screens
- Pavement profilers
- Construction and mining equipment
- Pulp and paper mills
features
- Common configuration with inner and outer rings
- Matching spherical surfaces enable bearings to compensate for modest misalignment between a rotating shaft and the bearing housing
- Two rows of rolling elements
- High radial capacity
- Accommodates combinations of radial and axial loads
- Uses different internal configurations and cages for specific operating conditions
- Greater resistance to shock and impact loads – heavy-duty, machined bronze cage extends the life of the bearing and increases productivity of the equipment
- Cooler running temperatures – finger-style cage design with drilled holes in pockets promotes optimal lubrication flow
- better lubrication allows for a cooler-running bearing, which extends life and increases productivity
- Longer life – contour surface designs of matching parts and components allow for the load to be distributed over a larger area, reducing operating temperature, increasing life and maximizing productivity
- Misalignment capability – self-aligning, spherical roller bearing design compensates for misalignments while maintaining the bearing's full load-carrying capacity, ensuring longer service life
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Fillet Radius | 2.5 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 190 mm |
| Limiting Speed - Grease | 880 rpm |
| O.D. | 320 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Cage Design | Roller Riding Bronze Cage |
| Static Load Rating [Max] | 470300 lbf |
| Limiting Speed - Oil | 1170 rpm |
| Radial Internal Clearance | C3 |
| RIC | C3 |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 282000 lbf |
| Bearing Type | Radial Bearing |
| Weight | 74.89 LB |
| EAN or UPC | 87796029606 |

