- Radial Bearing
- 160 mm ID x 270 mm OD x 86 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C2 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 270 mm |
| Bore Type | Tapered Bore |
| Fillet Radius | 0.08 in |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 0.08 in |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Limiting Speed - Grease | 1050 rpm |
| Shaft Fillet Radius [Max] | 0.080 in |
| Limiting Speed - Oil | 1400 rpm |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 160 mm |
| Weight | 44.0 LB |
| EAN or UPC | 87796187528 |

