- Radial Bearing
- 340 mm ID x 520 mm OD x 133 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Enclosure | Unsealed |
| O.D. | 520 mm |
| I.D. | 340 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 236.244 LB |

