- Radial Bearing
- 320 mm ID x 480 mm OD x 121 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Standard Cage Cage
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, C08 - Inner & Outer Ring w/Extra Close Running Accuracy, W94 - Lubrication Holes in Inner Ring & Lubrication Grooves in Face of Retainer |
| Bearing Type | Radial Bearing |
| I.D. | 320 mm |
| Cage Material | Standard |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| O.D. | 480 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 161.0 LB |
| EAN or UPC | 87796139558 |

