- Radial Bearing
- 320 mm ID x 480 mm OD x 121 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C08 - Inner & Outer Ring w/Extra Close Running Accuracy, W84 - Outer Ring Oil Holes Plugged, W31 - Bearing Inspected to Meet Special Quality Requirements |
| Cage Material | Brass/Bronze |
| O.D. | 480 mm |
| I.D. | 320 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 168.0 LB |
| EAN or UPC | 87796028623 |

